Add More Items
View All Quick Selects
Below you can add an image for 'USB Receptacle' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4 In RND Adj Fan Box 26.0 Ci Screws
Total Availability: In Stock
Check local availability
Book Price
$1,569.60
Per 100
Weatherproof Cover 2 Gang 2 Duplex Receptacle
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2,045.75
Plugtail Registered Hospital-Grade 20A Self-Test Gfci Receptacle. Self-Test Gfci Technology - Conducts An Automatic Test Every Three Seconds, Ensuring It'S Always Ready to Protect. Plugtail Registered Devices and Connectors Mean That Device Installation Is The Same Regardless Of Skill Level Of The Installer. The Ul-Listed Connectors Are Keyed to Ensure Proper Wiring Installation Into Each Receptacle.
$94.56
Each
$59.27
Eaton Arrow Hart Pin and Sleeve Back Box, Industrial; Food and Beverage; Wastewater Treatment, Extra Heavy-Duty, , Cast Aluminum, Used With Pin and Sleeve Receptacles/Inlets, 16/20A and 30/32a
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$107.55
Eaton PLT Wi-Fi Smart Duplex Receptacle, Residential, Weather Resistant, Tamper Resistant, Neutral Required, 120V, Split Control, Duplex, 15A, 1/2 HP, 120V, Back and Side Wire, Push Button, 60 HZ, White, 5-15R, Es, Wifi
$47.70
Recessed Duplex Tamper-Resistant Outlet. Great For Flat Screen TV'S, Furniture Pinch Points, Kitchen Counters and More. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
$15.30
Gfci TR Deco Duplex 20A 125V Iv
$23.99
This item is no longer available. Click to view alternate items.
Hospital-Grade Tamper-Resistant Compact Design Receptacle, Back and Side Wire, 20A, 125V
$23.04
Brass Three Gang Frame Kit With Flip Lid Cover. Includes (3) 20A Decorator Style Receptacle, (3) Gasket, Low Voltage Insert and Installation Screws. Flip Lid Cover Can Be Opened In Any Direction.
$49,018.35
The Milwaukee® Redlithium™ Usb Rechargeable 1100L Twist Focus Flashlight Powered By Redlithium™ Usb Offers High Output™ Lighting That Stays Brighter For Longer. Leveraging Advances In Led Technology, This Rechargeable Flashlight Maintains A Compact Body While Delivering 1100L Of Trueview™ High Definition Output, Giving You The Ability to See Up to 175-Meters (574 Feet). The Flashlight Features Precision Twist Focusing For Full Control Of The Beam Size and Intensity Allowing You to Search, Trace, or Inspect
$82.76
Eaton Slim Blankface Gfci Receptacle, Self-Test, #14 - 10 Awg, 20 A, Residential, Commercial, Flush, 125 V, Back and Side Wire, Light Almond, Brass, Blankface, Thermoplastic, Two-Pole, Three-Wire, Grounding
$34.35
Add A Contemporary Finish While Expediting Installation Time With This External Pressure Plated Outlet From The Radiant Collection. Requiring No Need to Loop The Wire, The Outlet Reduces The Risk Of Improper Wiring For A Seamless Install. It Provides Additional Space to Easily Fit Larger Wire Gauge Sizes, Up to #10 Wires. Also Including Tamper and Weather* Resistance, This Model Was Designed For Use In Outdoor Spaces. Made Exclusively For Use With Screwless Wall Plates From The Radiant® Collection, Sold S
$359.42
Recessed Service Floor Box Cover Kit, Accepts Duplex Receptacles GFI Receptacles and 2 Port Keystone Data Plate, Black With Brass Flange, For Use With Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches, Depth 6 Inches, 3/4 Inch and 1 Inch Conduit Tapping, Plastic, For Power or Communications/Data and Wood Sub-Floor and Raised Floor Applications
$402.60
Eaton Gfci Receptacle, Self-Test, #14 - 10 Awg, 15A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Black, Brass, Receptacle, Polycarbonate, 5-15R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding
$21.49
Eaton Crouse-Hinds Series Square Surface Cover, 4", Raised Surface, Steel, For One 30 Amp Twist-Lock Single Receptacle 1-23/32" Diameter, 5.5 Cubic Inch Capacity
$501.90
Locking Devices, Twist-Lock®, Industrial, Receptacle, 50A, 250V, 2-Pole 3-Wire Grounding, Non-Nema, Screw Terminal, Black
$142.88
Eaton Duplex Receptacle Wallplate, LT. Almond, Duplex Receptacle Cutout, Thermoset, Two- Gang, Mid-Size
$139.29
The Milwaukee® Redltihium™ Usb 3.0AH Battery Provides More Runtime, Longer Life, and Faster Charging. It Delivers Up to 20% More Capacity For Milwaukee Usb Rechargeable Solutions Compared to The First Generation Redlithium™ Usb Battery (48-11-2130). The Higher Capacity Provides Longer Runtime and More Power For Performance In Every Milwaukee Usb Rechargeable Solution. These Milwaukee Usb Rechargeable Batteries Deliver Up to 1, 000 Recharges For A Longer Life Out Of A Single Battery. Get Back to Work Faster
$33.89
Meltric; Receptacle; Decontactor; DSN60, Switch Rated; Material: Polyster; Number Of Poles: 3; Wire Size: Min 12 Awg, Max 4 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 60 Amp; Voltage Rating: 480 Vac; Phase: 3; Color: Blue; Nema Rating: 4X; Con
$592.09
20
Popularity
Default